登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 18,651 件产品
文本搜索timken品类机械传动品牌TIMKEN LOVEJOY
TIMKEN LOVEJOY
Lovejoy L095-HUB-22MMH7-6X2.8MMKW ; 机械传动件/联轴器
Jaw Coupling Hub; 22MM Bore; 53.594MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 53.594MM Outside Diameter; 25.4MM Length Thru Bore; L095 Size or Series; Set Screw; Sintered Iron; 9000 Maximum Speed; NBR 194 | Hytrel/Bronze 561 | Urethane 291In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
国内 (2)
TIMKEN LOVEJOY
Lovejoy L/AL090/095-SPIDER-OCT-SOX-7/8 ; 自动化产品/接插件
2-1/8" Outside diameter; Jaw Coupling; Spider; Nitrile Butadiene Rubber; 0.44" Thickness; L090/095 | AL090/095 Size or Series; 9000 Max Speed; 144In-Lbs Torque
BDI部件号
价格(不含税不含运费)
库存
国内 (3)
海外 (26.0)
TIMKEN LOVEJOY
LOVE JOY 5JE SLEEVE (353507 black color) ; 机械传动件/联轴器弹性块
2-15/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 3/4" Between Shaft Ends; 1-9/16" Width; 5 Size or Series; 7600 Max Speed; 240In-Lbs Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
国内 (3)
海外 (36.0)
TIMKEN LOVEJOY
TIMKEN LOVEJOY D13B-UJNT-1-7/16X1-1/2
Universal Joint; 1-7/16" X 1-1/2" Bore; 2.5" Outer Diameter; 7" Length; Finished Bore; No Keyway; 33120In-Lb Static Breaking Torque
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TIMKEN LOVEJOY
TIMKEN LOVEJOY FCX 4.5 HUB 6-1/16 1-1/2X3/4KW
6-1/16" Bore; 9.09" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 5.31" Length Thru Bore; FX4.5 | CX4.5; No Bushing; Keyway; Steel; 4050 Max Speed; 427460In-Lbs Torque
BDI部件号
价格(不含税不含运费)
库存
下单前需确认