登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 59 件产品
品类机械传动品牌TSUBAKIChain Size10B-2
TSUBAKI
TSUBAKI RF10B-2-CL
Chain Link; 10B-2 Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Straight; 5.08MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (1.0)
TSUBAKI
TSUBAKI D10B20H X 16MM RSB
Roller Chain Sprocket; 10B-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 109.753MM Outside Diameter; 101.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI RS10B-2-PL
Chain Link; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI D10B19H X 16MM RSB
Roller Chain Sprocket; 10B-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 104.673MM Outside Diameter; 96.45MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI RS10B-LM-NEP-2-RP
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 2 Strand; Zinc Plated Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认