TSUBAKI
TSUBAKI D35B24H PER DWG 54316
Roller Chain Sprocket; 35-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 3.074" Outside Diameter; 2.873" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI D35B21H X 1 KW 2SS
Roller Chain Sprocket; 1" Bore; 35-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 2.713" Outside Diameter; 2-33/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 35-2-LOT-CL
Chain Link; 35-2 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI D35A60
Roller Chain Sprocket; 35-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 7.38" Outside Diameter; 7.165" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI D35A68
Roller Chain Sprocket; 35-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 8.336" Outside Diameter; 8.12" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号