INA
INA KSR16-LO-06-10-20-08 ; 机械传动件/链轮
Idler Sprocket; Roller Chain; 16.2MM Bore; 06B Chain Size; 20 Teeth; Ball Bearing; 9.525MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
制造商部件号
BDI部件号
SKF
SKF PHC 06B-1DRX5MTR
Roller Chain; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
制造商部件号
BDI部件号
RENOLD
RENOLD 06B-1 NA RIV C/L
Chain Link; 06B Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 06B-1SLR-O/L
Chain Link; 06B Chain Size; Cottered; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
制造商部件号
BDI部件号
SKF
SKF PHC 06B-1SLR-C/L
Chain Link; 06B Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
制造商部件号
BDI部件号