MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 08B12 20MM 6X2.8 MM KW/SS
Roller Chain Sprocket; 20MM Bore; 08B-1 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 55.016MM Outside Diameter; 49.07MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 08B-21BSS
Roller Chain Sprocket; 08B-1 Chain; 21 Teeth; 1 Row of Teeth; No Hardened Teeth; 91.897MM Outside Diameter; 85.21MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Stainless Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 08A26 X 30MM
Roller Chain Sprocket; 30MM Bore; 08B-1 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 112.217MM Outside Diameter; 105.36MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号