MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E08B30
Roller Chain Sprocket; 08B-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 128.448MM Outside Diameter; 121.5MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 08B-3BH30
Roller Chain Sprocket; 08B-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 128.448MM Outside Diameter; 121.5MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 08B-3-30B
Roller Chain Sprocket; 08B-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 128.448MM Outside Diameter; 121.5MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 08B-3-30A
Roller Chain Sprocket; 08B-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 128.448MM Outside Diameter; 121.5MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 08B-3-30TL-2012
Roller Chain Sprocket; 08B-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 128.448MM Outside Diameter; 121.5MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号