登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 11 件产品
品类机械传动Chain Size100-2Saved and Contracted Items合同价格
EBC
EBC 100-2 C/L CP
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.137" Plate Height; Curved; 3/8" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (88.0)
DIAMOND CHAIN
DIAMOND CHAIN DMD-100-2 CT CO LINK ; D5362
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
BDI部件号
价格(不含税不含运费)
库存
海外 (31.0)
EBC
EBC 100-2 O/L
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.137" Plate Height; Curved; 3/8" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (44.0)
DRIVES
DRIVES 100-2 COT 10FT
Roller Chain; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.755" Roller Width; 5/32" Plate Thickness; 1.18" Plate Height; Curved; 3/8" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (11.0)
EBC
EBC 100-2 RIV 10FT
Roller Chain; 100-2 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.137" Plate Height; Curved; 3/8" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (671.0)