MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030C10
Roller Chain Sprocket; 1030 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.95" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030C28
Roller Chain Sprocket; 1030 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 27.46" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030C25
Roller Chain Sprocket; 1030 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 24.53" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030C60
Roller Chain Sprocket; 1030 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 58-3/4" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 1030C54
Roller Chain Sprocket; 1030 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 52.89" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号