登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 237 件产品
品类机械传动Chain Size10B滚轮直径-英寸0.4
RENOLD
RENOLD 10B-1 GY C/L TYPE 107
Chain Link; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 10B-1 SS SC C/L ELITE
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
LINKBELT
LINKBELT 137851 10B-1 OL
Chain Link; 10B Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
海外 (15.0)
TSUBAKI
TSUBAKI RS10B-1 RIV 25FT
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.5MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
SKF
SKF PHC 10B-1DR-O/L
Chain Link; 10B Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Dacromet Plated Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认