MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 16A76
Roller Chain Sprocket; 16B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 629.361MM Outside Diameter; 614.64MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 16BTB76
Roller Chain Sprocket; 16B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 629.361MM Outside Diameter; 614.64MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 16B-1C76
Roller Chain Sprocket; 16B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 629.361MM Outside Diameter; 614.64MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 16B-76TL-3020
Roller Chain Sprocket; 16B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 629.361MM Outside Diameter; 614.64MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 16B-1TB76
Roller Chain Sprocket; 16B-1 Chain; 76 Teeth; 1 Row of Teeth; No Hardened Teeth; 629.361MM Outside Diameter; 614.64MM Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号