PT INTERNATIONAL
PT INTERNATIONAL 16B-3-42A
Roller Chain Sprocket; 16B-3 Chain; 42 Teeth; 3 Row of Teeth; No Hardened Teeth; 354.178MM Outside Diameter; 339.89MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 16B-3C42
Roller Chain Sprocket; 16B-3 Chain; 42 Teeth; 3 Row of Teeth; No Hardened Teeth; 354.178MM Outside Diameter; 339.89MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E16C42
Roller Chain Sprocket; 16B-3 Chain; 42 Teeth; 3 Row of Teeth; No Hardened Teeth; 354.178MM Outside Diameter; 339.89MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号