SKF
SKF PHS 20B-1B44
Roller Chain Sprocket; 20B-1 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 462.991MM Outside Diameter; 445.06MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS20B-1B44T
Roller Chain Sprocket; 20B-1 Chain; 44 Teeth; 1 Row of Teeth; Hardened Teeth; 462.991MM Outside Diameter; 445.06MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 20B-44A
Roller Chain Sprocket; 20B-1 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 462.991MM Outside Diameter; 445.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 20A44
Roller Chain Sprocket; 20B-1 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 462.991MM Outside Diameter; 445.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS20B-1A44T
Roller Chain Sprocket; 20B-1 Chain; 44 Teeth; 1 Row of Teeth; Hardened Teeth; 462.991MM Outside Diameter; 445.06MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号