MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 24A36 MTO
Roller Chain Sprocket; 24B-1 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 458.343MM Outside Diameter; 437.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 24B-1A36
Roller Chain Sprocket; 24B-1 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 458.343MM Outside Diameter; 437.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS24B-1B36T
Roller Chain Sprocket; 24B-1 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 458.343MM Outside Diameter; 437.15MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS24B-1A36T
Roller Chain Sprocket; 24B-1 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 458.343MM Outside Diameter; 437.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 24B36
Roller Chain Sprocket; 24B-1 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 458.343MM Outside Diameter; 437.15MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号