PT INTERNATIONAL
PT INTERNATIONAL 24B-95A
Roller Chain Sprocket; 24B-1 Chain; 95 Teeth; 1 Row of Teeth; No Hardened Teeth; 921.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 24B-1C95
Roller Chain Sprocket; 24B-1 Chain; 95 Teeth; 1 Row of Teeth; No Hardened Teeth; 921.96MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 24B-1TB95
Roller Chain Sprocket; 24B-1 Chain; 95 Teeth; 1 Row of Teeth; No Hardened Teeth; 1152.3MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 38.1MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 24B-1A95
Roller Chain Sprocket; 24B-1 Chain; 95 Teeth; 1 Row of Teeth; No Hardened Teeth; 921.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号