SKF
SKF PHS 24B-2C60
Roller Chain Sprocket; 24B-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 749.859MM Outside Diameter; 727.99MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 24B-2-60A
Roller Chain Sprocket; 24B-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 749.859MM Outside Diameter; 727.99MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D24C60
Roller Chain Sprocket; 24B-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 749.859MM Outside Diameter; 727.99MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号