PT INTERNATIONAL
PT INTERNATIONAL E24B-3C/L
Chain Link; 24B-3 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
制造商部件号
BDI部件号
MORSE INDUSTRIAL
MORSE INDUSTRIAL 24B-3 C/L SC
Chain Link; 24B-3 Chain Size; Spring Clip; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.2MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS24B-3 OL
Chain Link; 24B-3 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS24B-3 RIV 77L
Roller Chain; 24B-3 Chain Size; Riveted; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; Curved; 14.63MM Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD 24B-3 C/L
Chain Link; 24B-3 Chain Size; Cottered; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6.25MM Plate Thickness; 33MM Plate Height; Curved; 14.63MM Pin Diameter
制造商部件号
BDI部件号