SKF
SKF PHS 32B-1C48
Roller Chain Sprocket; 32B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 805.536MM Outside Diameter; 776.72MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
SKF
SKF PHS 32B-1A48
Roller Chain Sprocket; 32B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 805.536MM Outside Diameter; 776.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 32CTB48
Roller Chain Sprocket; 32B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 805.536MM Outside Diameter; 776.72MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 4040 Bushing; 50.8MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 32A48
Roller Chain Sprocket; 32B-1 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 805.536MM Outside Diameter; 776.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RS32B-1A48T
Roller Chain Sprocket; 32B-1 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 805.536MM Outside Diameter; 776.72MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号