MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E35SK76
Roller Chain Sprocket; 35-3 Chain; 76 Teeth; 3 Row of Teeth; No Hardened Teeth; 9.292" Outside Diameter; 9.074" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
LINKBELT
LINKBELT RC35-3R
Roller Chain; 35-3 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.19" Roller Width; 0.05" Plate Thickness; 0.31" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E35B30 1-7/16 3/8X3/16 KW 2SS
Roller Chain Sprocket; 1-7/16" Bore; 35-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E35SK95
Roller Chain Sprocket; 35-3 Chain; 95 Teeth; 3 Row of Teeth; No Hardened Teeth; 11.561" Outside Diameter; 11.342" Pitch Diameter; C-Hub Both Sides; Bushed Mount; SK Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI T35B96
Roller Chain Sprocket; 35-3 Chain; 96 Teeth; 3 Row of Teeth; Hardened Teeth; 11.68" Outside Diameter; 11.461" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号