SKF
SKF PHS 40-2TB29
Roller Chain Sprocket; 40-2 Chain; 29 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.898" Outside Diameter; 4-5/8" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR D40B29X50MM 14X3.8MM KW 2SS
Roller Chain Sprocket; 50MM Bore; 40-2 Chain; 29 Teeth; 2 Row of Teeth; No Hardened Teeth; 124.409MM Outside Diameter; 117.475MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号