SKF
SKF PHS 41-1A70
Roller Chain Sprocket; 41 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 41A70
Roller Chain Sprocket; 41 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 41B70F X 1-1/4
Roller Chain Sprocket; 1-1/4" Bore; 41 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 41BTB70
Roller Chain Sprocket; 41 Chain; 70 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 41B70F X 1-3/16
Roller Chain Sprocket; 1-3/16" Bore; 41 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
制造商部件号
BDI部件号