BOSTON GEAR
BOSTON GEAR 50B23-3/4
Roller Chain Sprocket; 3/4" Bore; 50 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI A50B23H X 1IN NKW 2SS 90DEG
Roller Chain Sprocket; 1" Bore; 50 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
BDI部件号
BROWNING
BROWNING DS50P23
Roller Chain Sprocket; 50 Chain; 23 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50B23 X 35MM
Roller Chain Sprocket; 35MM Bore; 50 Chain; 23 Teeth; 1 Row of Teeth; No Hardened Teeth; 125.044MM Outside Diameter; 116.59MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 50BS23HT 1 7/16
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号