TSUBAKI
TSUBAKI C2060HP SS 100FT
Roller Chain; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI C2060H RIV 5LA2 10FT
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.677" Plate Height; Straight; 15/64" Pin Diameter
制造商部件号
BDI部件号
MAXCO CHAIN
MAXCO CHAIN C2060H RIV SA-2 EV 2ND 10FT
Roller Chain; C2060 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.669" Plate Height; Straight; 15/64" Pin Diameter
BDI部件号
TSUBAKI
TSUBAKI C2060H-LOT-1-OL
Chain Link; C2060 Chain Size; Cottered; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.126" Plate Thickness; 0.677" Plate Height; Straight; 0.235" Pin Diameter
制造商部件号
BDI部件号
LINKBELT
LINKBELT C2060HM2SCLSFPK
Chain Link; C2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.68" Plate Height; Straight; 15/64" Pin Diameter
制造商部件号
BDI部件号