MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 40BS30 1
Roller Chain Sprocket; 1" Bore; 40 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 35BS30HT 3/4
Roller Chain Sprocket; 3/4" Bore; 35 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 3.793" Outside Diameter; 3.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
DODGE
DODGE 50BTL30H-2012
Roller Chain Sprocket; 50 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR P308M20-H
Synchronous Pulley; 20MM Belt Width; 8 Millimeter Belt Pitch; 8M-20 Belt Style; 30 Teeth; 22.225MM Face Width; Bushed; 84.938MM Flange OD; 75.04MM OD; 76.394MM Pitch Diam; Yes Keyway; 10 To 38MM Bushing Bore Range; H Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
BROWNING
BROWNING 30H150SD
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 30 Teeth; 1-13/16" Face Width; Bushed; 5" Flange OD; 4.721" Outside Diameter; 4.775" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号