TB WOODS
TB WOODS 9S 2-1/8
Hub, Elastomeric Coupling; 2-1/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS 9S 1-5/8
Hub, Elastomeric Coupling; 1-5/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS 10S 1-5/8
Hub, Elastomeric Coupling; 1-5/8" Bore; 7-1/2" Outside Diameter; 4-3/8" Hub Diameter; Flanged; Finished Bore; 2-23/32" Length Thru Bore; 10S Size or Series; Keyway; Cast Iron Material; 3600 Maximum Speed; EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS 10S 2-3/8
Hub, Elastomeric Coupling; 2-3/8" Bore; 7-1/2" Outside Diameter; 4-3/8" Hub Diameter; Flanged; Finished Bore; 2-23/32" Length Thru Bore; 10S Size or Series; Keyway; Cast Iron Material; 3600 Maximum Speed; EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS 8S 1-3/8
Hub, Elastomeric Coupling; 1-3/8" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2-3/32" Length Thru Bore; 8S Size or Series; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135 | Hytrel 4530In-Lbs Torque
制造商部件号
BDI部件号