MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 60BS55 1 3/4
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 55 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.566" Outside Diameter; 13.137" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H50B55F X 1-15/16
Roller Chain Sprocket; 1-15/16" Bore; 50 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 11.305" Outside Diameter; 10.948" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H50B55F X 1-3/4
Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 11.305" Outside Diameter; 10.948" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS 50BS55H 1-7/16
Roller Chain Sprocket; 1-7/16" Bore; 50 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 11.305" Outside Diameter; 10.948" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI RF06B-1B55T
Roller Chain Sprocket; 06B-1 Chain; 55 Teeth; 1 Row of Teeth; Hardened Teeth; 170.8MM Outside Diameter; 166.85MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号