DODGE
DODGE 12S X 2 7/16
Hub, Elastomeric Coupling; 2-7/16" Bore; 10" Outside Diameter; 5-3/4" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 9S X 42MM W/3/8 KW
Elastomeric Coupling Hub; 42MM Bore; 161.29MM Outside Diameter; Flanged; Finished Bore; 92MM Hub Diameter; 61.112MM Length; 9S Coupling Series; No Bushing; Keyway; Cast Iron; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
制造商部件号
BDI部件号
DODGE
DODGE 8S X 2 3/8
Hub, Elastomeric Coupling; 2-3/8" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 1.66" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
制造商部件号
BDI部件号
DODGE
DODGE PX110BS X 0 BORED TO 3-3/8IN KW AND SS
Elastomeric Coupling Hub; 11" Outside Diameter; 5.44" Hub Diameter; Flanged Hub Type; No Bore; 3" Length; PX110 Coupling Size; Steel Material; 2300 RPM Speed; 7750In-Lbs Torque
BDI部件号
DODGE
DODGE PX60 FBX 1-3/16
Hub, Elastomeric Coupling; 1-3/16" Bore; 4.712" Outside Diameter; 4.08" Hub Diameter; Flanged; Finished Bore; 1.84" Length Thru Bore; PX60 Size or Series; No Bushing; Keyway; Ductile Iron Material; 4000 Maximum Speed; 1800In-Lbs Torque
制造商部件号
BDI部件号