TSUBAKI
TSUBAKI 268MT20AF-F0.500
Synchronous Pulley; 12.7MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 26 Teeth; 28.575MM Face Width; Finished Bore; 64.846MM Outside Diameter; 66.218MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H100B26 X 2-7/16IN KW 2SS
Roller Chain Sprocket; 2-7/16" Bore; 100 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 80BS26 2-11/16
Roller Chain Sprocket; 2-11/16" Bore; 80 Chain; 26 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.836" Outside Diameter; 8.296" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 80BS26HT 3-1/2
Roller Chain Sprocket; 3-1/2" Bore; 80 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 8.836" Outside Diameter; 8.296" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
POWERDRIVE LLC
POWERDRIVE LLC 80BS26H-1-3/4
Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 8.836" Outside Diameter; 8.296" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号