MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS545H 2-1/4 KW/2SS 1.25FACE
Spur Gear; 2-1/4" Bore; 9" Pitch Diameter; 5 DP; 2-1/2" Face Width; Finished Bore; 45 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; Yes Hardened Teeth
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR B515-2 X 1-3/16 KW 2SS
Bevel Gear; 1-3/16" Bore; 3" Pitch Dia; 5 DP; 1.04" Face Width; Finished Bore; 15 Teeth; 20 Degree Pressure Angle; 2-5/8" Hub Dia; Straight Tooth; Cast Iron
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S520 1-15/16 KW 2SS
Spur Gear; 1-15/16" Bore; 4" Pitch Diameter; 5 DP; 1-3/4" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; 3-3/8" Hub Diameter; Steel
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS545 2-3/8 BORE STK KW 2SS
Spur Gear; 2-3/8" Bore; 9" Pitch Diameter; 5 DP; 2-1/2" Face Width; Finished Bore; 45 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; No Hardened Teeth
BDI部件号
BROWNING
BROWNING YSMS5F25RHX 1 3/8
Spiral Miter Gear; 1-3/8" Bore; 5" Pitch Dia; 5 DP; 1.14" Face Width; Finished Bore; 25 Teeth; 20 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 3.5" Hub Dia; Spiral Tooth; Steel
制造商部件号
BDI部件号