MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1672 PER DRG 018132-01
Spur Gear; 4-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
GATES
GATES 2MR-72S-09
9MM Belt Width; 2MM Belt Pitch; 2MR-9 Powergrip GT2 Belt Style; 72 Teeth; 12.7MM Face Width; Rough Bore; 45.339MM OD; 45.847MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore
制造商部件号
BDI部件号
SKF
SKF PHP 72-8M-30RSB
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 72 Teeth; 38MM Face Width; Rough Bore; 181.97MM Outside Diameter; 183.35MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
制造商部件号
BDI部件号