MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S336/MIC 102-1219A
Spur Gear; 12" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 4-1/8" Max Bore; 6-1/2" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1636 X 1/2 MTO
Spur Gear; 1/2" Bore; 2-1/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S2036BS 3/8
Spur Gear; 3/8" Bore; 1.8" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; 1-5/8" Hub Diameter; Steel
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 0183309M S636 MTO
Spur Gear; 6" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 36 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 2-1/8" Max Bore; 3-1/4" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号