MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS642 MTO OLYMPUS
Spur Gear; 7" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S642 1-7/16 KW 2SS
Spur Gear; 1-7/16" Bore; 7" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
BROWNING
BROWNING YSB6B42-20
Bevel Gear; 7" Pitch Dia; 6 DP; 1.05" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-1/4" Max Bore; 3.5" Hub Dia; Straight Tooth; Steel
制造商部件号
BDI部件号