BOSTON GEAR
BOSTON GEAR G1063 RH
Worm Gear; 5" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1050 FOR 6005
Spur Gear; 5" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号