GATES
GATES 14MX-60S-68
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 60 Teeth; 76.454MM Face Width; Bushed; 281.178MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR E50SF60
Roller Chain Sprocket; 50-3 Chain; 60 Teeth; 3 Row of Teeth; No Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
POWERDRIVE LLC
POWERDRIVE LLC 50TL60-2012
Roller Chain Sprocket; 50 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.301" Outside Diameter; 11.942" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 6014MG37BF-3525
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 60 Teeth; 44.196MM Face Width; Bushed; 264.592MM Outside Diameter; 267.386MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号