POWERDRIVE LLC
POWERDRIVE LLC 60B65
Roller Chain Sprocket; 60 Chain; 65 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.956" Outside Diameter; 15.524" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 16B65
Roller Chain Sprocket; 16B-1 Chain; 65 Teeth; 1 Row of Teeth; No Hardened Teeth; 540.36MM Outside Diameter; 525.73MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
POWERDRIVE LLC
POWERDRIVE LLC 60A65
Roller Chain Sprocket; 60 Chain; 65 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.956" Outside Diameter; 15.524" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号