DODGE
DODGE 112917(P72-14M-40-3020) ; 机械传动件/链轮
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14M-40 Belt Style; 72 Teeth; 54.102MM Face Width; Bushed; 334.95MM Flange OD; 318.059MM OD; 320.853MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥2,027.00 / 套
¥7,060.00 / 套
库存
国内 (1)
DODGE
DODGE 112864 ; 机械传动件/皮带轮
Synchronous Pulley; 20MM Belt Width; 8MM Belt Pitch; 8M-20 Belt Style; 72 Teeth; 28.702MM Face Width; Bushed; 192.989MM Flange OD; 181.966MM OD; 183.337MM Pitch Diameter; Yes Keyway; 14 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
价格(不含税不含运费)
¥944.00 / 套
¥2,650.00 / 套
库存
下单前需确认
TB WOODS
TB WOODS 72XH400-J
4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 72 Teeth; 4-11/16" Face Width; Bushed; 19.944" Outside Diameter; 20.054" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 06B-2-72A
Roller Chain Sprocket; 06B-2 Chain; 72 Teeth; 2 Row of Teeth; No Hardened Teeth; 223.876MM Outside Diameter; 218.37MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号