LINKBELT
LINKBELT RC35-3R
Roller Chain; 35-3 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.19" Roller Width; 0.05" Plate Thickness; 0.31" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 35 LOT RIV 100FT
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI 35 LAMBDA-C RIV 100FT
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
制造商部件号
BDI部件号
DIAMOND CHAIN
DIAMOND CHAIN RSC-35-1 DOFF LINK NP ; D5989
Chain Link; S35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.356" Plate Height; Curved; 9/64" Pin Diameter
BDI部件号
LINKBELT
LINKBELT LBB352CL SPRING CLIP TYPE
Chain Link; 35-2 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.19" Roller Width; 0.05" Plate Thickness; 0.31" Plate Height; Curved; 9/64" Pin Diameter
BDI部件号