登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 4 件产品
品类机械传动滚轮直径-英寸0.47
LINKBELT
LINKBELT LBC2065HP10BX
Roller Chain; C2065 Chain Size; Riveted; 1-1/2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.47" Roller Diameter; 1/2" Roller Width; 0.09" Plate Thickness; 0.69" Plate Height; Straight; 0.33" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
SKF
SKF PHC 60-1X50FT
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.47" Roller Diameter; 0.49" Roller Width; 0.1" Plate Thickness; 0.71" Plate Height; Curved; 0.23" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
TSUBAKI
TSUBAKI TS1524CS-PA
Roller Chain; TS1524 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.47" Roller Diameter; 1/2" Roller Width; 0.049" Plate Thickness; 1/8" Plate Height; Curved; 0.23" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认
SKF
SKF PHC 60H-1X50FT
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 0.47" Roller Diameter; 0.49" Roller Width; 0.13" Plate Thickness; 0.71" Plate Height; Curved; 0.23" Pin Diameter
制造商部件号
BDI部件号
价格(不含税不含运费)
库存
下单前需确认