MASTER LOCK
MASTER LOCK 482
Lockout and Hasp; Red Color; DANGER, DO NOT OPERATE Depicted Text; 6-1/2" Maximum Handle Size; 4" Minimum Handle Size; 8-5/8" Minimum Height; Dielectric Zenex Thermoplastic Material; 4 Sold Separately Number of Padlocks; 5/16" Maximum Shackle Diameter; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 1-3/4" Max Valve Handle Nominal Thickness; Rotating Gate Valve Lockout Type; Includes 482; For Used With Gate Valve
制造商部件号
BDI部件号
MASTER LOCK
MASTER LOCK 483
Lockout and Hasp; Red Color; DANGER, DO NOT OPERATE Depicted Text; 11" Maximum Handle Size; 6" Minimum Handle Size; 2-51/64" Minimum Height; Dielectric Zenex Thermoplastic Material; 4 Sold Separately Number of Padlocks; 5/16" Maximum Shackle Diameter; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; 2-1/2" Max Valve Handle Nominal Thickness; Rotating Gate Valve Lockout Type; Includes 483; For Used With Gate Valve
制造商部件号
BDI部件号
MASTER LOCK
MASTER LOCK A1105KACLR
Padlock and Cable; Clear Color; 5 Number of Pins; 1/4" Nominal Shackle Diameter; 25/32" Nominal Shackle Inner Width; 1" Maximum Shackle Length
制造商部件号
BDI部件号
MASTER LOCK
MASTER LOCK 420
Lockout and Hasp; Red Color; 1" Jaw Diameter; 4-1/2" Nominal Length; Steel Material; 6 Number of Padlocks; 12/Box Quantity; 1" Nominal Shackle Length; Lockout Hasp Type; 1-3/4" Maximum Width; For Used With Lockout Point
制造商部件号
BDI部件号