WHITTET-HIGGINS
BDI-W/H BH-22 ; 轴承配件/锁紧螺母
12 Threads per Inch; 5-23/32" Outside Diameter; 15/16" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; UNS Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥196.00 / 套
¥537.00 / 套
库存
国内 (18)
WHITTET-HIGGINS
W/H AN-22 ; 轴承配件/锁紧螺母
12 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.271" Thread Pitch Diameter Min; 4.279" Thread Pitch Diameter Max; W-22 Lockwasher Part Number; UNS Thread
制造商部件号
BDI部件号
价格(不含税不含运费)
¥44.00 / 套
¥124.00 / 套
库存
国内 (14)
海外 (176.0)