SKF
SKF NU311ECP ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 55MM Bore; Straight; 120MM Outside Diameter; 29MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥437.00 / 套
¥1,388.00 / 套
库存
国内 (3)
海外 (13.0)
SKF
SKF HK 3020 ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 30MM Bore; 37MM Outside Diameter; 20MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥17.00 / 套
¥51.00 / 套
库存
国内 (53)
海外 (44.0)
SKF
SKF NU 1016 ; 轴承/调心球轴承
Cylindrical Roller Bearing; 80MM Bore; Straight; 125MM Outside Diameter; 22MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,154.00 / 套
¥3,552.00 / 套
库存
国内 (10)
SKF
SKF NU1036ML ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 180MM Bore; Straight; 280MM Outside Diameter; 46MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥5,384.00 / 套
¥14,740.00 / 套
库存
国内 (1)
SKF
SKF KRV 19 ; 轴承/滚轮轴承
Cam Follower Bearing; 19MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 8MM Stud Diameter; M8X1.25 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥110.00 / 套
¥377.00 / 套
库存
国内 (8)