TSUBAKI
TSUBAKI H10B22 X 1-1/4
Roller Chain Sprocket; 1-1/4" Bore; 10B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H10BA22
Roller Chain Sprocket; 10B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR 10B22
Roller Chain Sprocket; 10B-1 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
制造商部件号
BDI部件号
TSUBAKI
TSUBAKI H10B22 X 1-3/16
Roller Chain Sprocket; 1-3/16" Bore; 10B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 4.722" Outside Diameter; 4.392" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
制造商部件号
BDI部件号
PT INTERNATIONAL
PT INTERNATIONAL 10B-22BSS
Roller Chain Sprocket; 10B-1 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Stainless Steel Material
制造商部件号
BDI部件号