MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS545H 2-1/4 KW/2SS 1.25FACE
Spur Gear; 2-1/4" Bore; 9" Pitch Diameter; 5 DP; 2-1/2" Face Width; Finished Bore; 45 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-3/8" Max Bore; 3-3/4" Hub Diameter; Steel; Yes Hardened Teeth
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1045 7/8IN KW/2SS
Spur Gear; 7/8" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1045H X 1-3/8IN KW SS
Spur Gear; 1-3/8" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; Yes Hardened Teeth
制造商部件号
BDI部件号