MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S1221 X 1IN 1/4X1/8KW SS AT 90DEG
Spur Gear; 1" Bore; 1-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel; No Hardened Teeth
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR TS1272 3/4 MTO
Spur Gear; 3/4" Bore; 6" Pitch Diameter; 12 DP; 1" Face Width; Finished Bore; 72 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR C872 X 1 KW 2SS CI
Spur Gear; 1" Bore; 9" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 72 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron; No Hardened Teeth
制造商部件号
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S640HT X 1-1/2 3/8X3/16KW 2SS
Spur Gear; 1-1/2" Bore; 6.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; Yes Hardened Teeth
BDI部件号
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR S652HT X 1-3/4 3/8X3/16KW 2SS
Spur Gear; 1-3/4" Bore; 8.667" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 52 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-5/8" Max Bore; 4-1/4" Hub Diameter; Steel; Yes Hardened Teeth
BDI部件号