EBC
EBC 1638 2RS ; 轴承/深沟球轴承
Single Row Ball Bearing; 3/4" Bore; 2" Outside Diameter; 9/16" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥4.00 / 套
¥11.00 / 套
库存
国内 (10)
海外 (45.0)
FAG
FAG 6211-2RSR-L038-C3 ; 轴承/深沟球轴承
Single Row Ball Bearing; 55MM Bore; 100MM Outside Diameter; 21MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥70.00 / 套
¥158.00 / 套
库存
国内 (6)
海外 (40.0)
SKF
SKF 6204-2RSHNR
Single Row Ball Bearing; 20MM Bore; 47MM Outside Diameter; 14MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
SKF
SKF 3205-A-2RS1 ; 轴承/双列球轴承
Angular Contact Ball Bearing; 25MM Bore; 52MM Outside Diameter; 20.6MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
THOMSON
THOMSON FNYBUPBO32AL
2" Bore; 2-1/8" Base to Center Height; 5.3" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 4" Length Thru Bore; 0.41" Mounting Hole Diam; Yes Relubricatable; FNYBU-32-AL-OPN; 2 Seals; Non-Adjustable; Yes Self Aligning
制造商部件号
BDI部件号