SKF
SKF 62206-2RS1 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 20MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥114.00 / 套
¥288.00 / 套
库存
国内 (47)
海外 (124.0)
FAG
FAG 6305-2RSR-C3 ; 轴承/单列球轴承
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥24.00 / 套
¥58.00 / 套
库存
国内 (10)
海外 (1299.0)
FAG
FAG S6003-2RSR-HLC ; 轴承/滚针轴承
Single Row Ball Bearing; 17MM Bore; 35MM Outside Diameter; 10MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Stainless Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥88.00 / 套
¥179.00 / 套
库存
国内 (74)
海外 (1.0)
FAG
FAG 7007B-2RS-TVP ; 轴承/角接触轴承
Angular Contact Ball Bearing; 35MM Bore; 62MM Outside Diameter; 14MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥180.00 / 套
¥529.00 / 套
库存
国内 (1)
海外 (9.0)
INA
INA RNA4901-2RSR ; 轴承/滚针轴承
Needle Bearing Roller Assembly with Outer Ring; 16MM Bore; 24MM Outside Diameter; 13MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥100.00 / 套
¥210.00 / 套
库存
国内 (15)
海外 (12.0)