REXNORD
REXNORD 10B-1 C/L SC
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
制造商部件号
BDI部件号
REXNORD
REXNORD 20 HTL HUB OMEGA 7300815
Hub, Elastomeric Coupling; 4.48" Outside Diameter; 3-1/2" Hub Diameter; Shaft; Bushed; 1" Length Thru Bore; E20 Size or Series; 1610 Bushing Size; Keyway; Steel Material; 6600 Maximum Speed; 2300In-Lbs Torque
制造商部件号
BDI部件号
REXNORD
REXNORD LF 1873 TAB SS-K450
1873; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
制造商部件号
BDI部件号
REXNORD
REXNORD 4 HSB X 0.875 STL OMEGA 7300275
Hub, Elastomeric Coupling; 7/8" Bore; 2.6" Outside Diameter; 2-1/4" Hub Diameter; Shaft; Finished Bore; 1-11/16" Length Thru Bore; E4 Size or Series; No Bushing; Keyway; Steel Material; 7500 Maximum Speed; 550In-Lbs Torque
BDI部件号