登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
找到 1,817 件产品
Saved and Contracted Items合同价格
SKF
SKF 32926 ; 轴承/圆锥滚子轴承
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32926; 130MM Bore; 180MM Outside Diameter; 34MM Width; Single Row
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,187.00 / 套
¥3,640.00 / 套
库存
国内 (1)

订购量

SKF
MRC 5307MFF ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥987.00 / 套
¥2,949.00 / 套
库存
国内 (47)

订购量

FAG
FAG 3202-BD-XL-2Z-TVH ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 15MM Bore; 35MM Outside Diameter; 15.9MM Width; 2 Metal Shields; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥90.00 / 套
¥285.00 / 套
库存
国内 (2)
海外 (19.0)

订购量

MCGILL
MCGILL CCF 1 1/4 SB ; 轴承/滚轮轴承
Cam Follower Bearing; 1-1/4" Roller Diameter; 3/4" Roller Width; Crowned Roller Surface; Stud Type; 1/2" Stud Diameter; 1/2-20 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
BDI部件号
价格(不含税不含运费)
¥223.00 / 套
¥661.00 / 套
库存
国内 (31)
海外 (364.0)

订购量

INA
INA NKI38/30-XL#EN ; 轴承/滚针轴承
Needle Bearing; 38MM Bore; 53MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥107.00 / 套
¥315.00 / 套
库存
国内 (9)

订购量