REXNORD
REXNORD 50 HQD HUB OMEGA 7300890
Hub, Elastomeric Coupling; 8-1/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Bushed; 2-5/8" Length Thru Bore; E50 Size or Series; E Bushing Size; Keyway; Steel Material; 4200 Maximum Speed; 7650In-Lbs Torque
制造商部件号
BDI部件号
REXNORD
REXNORD 50R STD FLEX ELEMNT WRAPFLEX 0789011
9.41" Outside Diameter; Elastomeric Coupling Type; Element Assembly; Polyurethane; 2.39" Between Shaft Ends; 2.74" Width; 50R Size or Series; 3000 Max Speed; 22200In-Lbs Torque
BDI部件号
REXNORD
REXNORD ZEP2215
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 9-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
制造商部件号
BDI部件号