INA
INA NKI22/16XL ; 轴承/滚针轴承
Needle Bearing; 22MM Bore; 34MM Outside Diameter; 16MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
制造商部件号
BDI部件号
价格(不含税不含运费)
¥59.00 / 套
¥176.00 / 套
库存
国内 (4)
FAG
FAG 6306-2RSR-L038 ; 轴承/深沟球轴承
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
制造商部件号
BDI部件号
价格(不含税不含运费)
¥34.00 / 套
¥86.00 / 套
库存
国内 (8)
海外 (373.0)
FAG
FAG 29317E1 ; 轴承/调心滚子轴承
Thrust Roller Spherical Bearing; 85MM Bore 1; 109.5MM Bore 2; 150MM Outside Diameter; 39MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,842.00 / 套
¥4,211.00 / 套
库存
国内 (10)
海外 (2.0)
FAG
FAG N319E.M1.C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 45MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,476.00 / 套
¥4,316.00 / 套
库存
国内 (4)
FAG
FAG NU316E.M1.C3 ; 轴承/圆柱滚子轴承
Cylindrical Roller Bearing; 80MM Bore; Straight; 170MM Outside Diameter; 39MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
制造商部件号
BDI部件号
价格(不含税不含运费)
¥732.00 / 套
¥2,323.00 / 套
库存
国内 (7)
海外 (8.0)