TB WOODS
TB WOODS L050 1/2
Jaw Coupling Hub; 1/2" Bore; 1.08" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.08" Outside Diameter; 0.63" Length Thru Bore; L050 Size or Series; Set Screw; Powdered Metal; 18000 Maximum Speed; Buna-N 26.3 | Hytrel/Bronze 50 | Urethane 39.45In-Lbs Torque
制造商部件号
BDI部件号
TB WOODS
TB WOODS P34-8M-50-SH
50MM Belt Width; 8MM Belt Pitch; 8M-50 Synchronous Plus Belt Style; 34 Teeth; 53.975MM Face Width; Bushed; 97.028MM Flange OD; 85.217MM OD; 86.589MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
制造商部件号
BDI部件号
TB WOODS
TB WOODS L075 5/8
Jaw Coupling Hub; 5/8" Bore; 1-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 1.75" Outside Diameter; 0.81" Length Thru Bore; L075 Size or Series; Set Screw; Powdered Metal; 11000 Maximum Speed; Buna-N 90 | Hytrel/Bronze 227 | Urethane 135In-Lbs Torque
制造商部件号
BDI部件号